missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Nonsterile PPCO Micro Packaging Vial Closures for 4.5mL Vials

Reduce risk of contamination with Thermo Scientific™ Nalgene™ Nonsterile PPCO Micro Packaging Vial Closures, which have no O-ring to fall out.

Brand:  Thermo Scientific™ 362826-0111

Code : Z4

Additional Details : Weight : 0.70000kg

Product Code. 10252863

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Reduce risk of contamination with Thermo Scientific™ Nalgene™ Nonsterile PPCO Micro Packaging Vial Closures for 4.5mL Vials, which have no O-ring to fall out. These polypropylene copolymer closures are colored for easy identification and specifically designed for the largest 4.5ml micro packaging vial. They provide a safe seal and are noncytotoxic and nonpyrogenic.

Features:
  • Nonsterile
  • Leakproof†

Ordering Information:

  • Case of 1000
Specifications

Specifications

Micro packaging vial closures
13 mm
Non-sterile
500
Polypropylene Copolymer
Non-Sterile, Non-cytotoxic, Non-pyrogenic
13 mm
White
PPCO
1000
Nalgene
500 Pk., 1000 Cases
Vial
4.5 mL Vials
Videos
SDS
Documents
Certificates

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: These tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.