missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MiniMark™ Plus Monochrome Label Printer

£1863.54 - £2548.98

Specifications

Color Capability Monochrome
Depth (Metric) 446 mm
For Use With (Application) Asset Identification, Barcode labelling, wire and cable marking, circuit board identification.
Height (Metric) 274 mm
Power Supply Details 240 V
View More Specs

Products 2
Product Code Brand Resolution Price Quantity & Availability  
Product Code Brand Resolution Price Quantity & Availability  
12844661
View Documents
Brady™
360590
300 dpi This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12854661
View Documents
Brady™
360592
600 dpi This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Specifications

Specifications

Monochrome
Asset Identification, Barcode labelling, wire and cable marking, circuit board identification.
240 V
Thermal Transfer
1 Ea.
8.50 kg
105.60 mm
446 mm
274 mm
254 mm/sec.
Printer
116 mm W
242 mm
SDS
Product Certifications