missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ White Metal Bin

Kimberly-Clark™ White Metal Bin is ideal for any commercial environment with a spring-loaded push in flap for effortless and hygienic waste disposal.

Brand:  Kimberly-Clark™ 4505

Code : NEW

Additional Details : Weight : 0.01000kg

Product Code. 12671316

  • £163.00 / Each


Estimated Shipment: 05-08-2021
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

Description

Description

  • Freestanding waste bin
  • Spring-loaded push in flap for effortless and hygienic waste disposal
  • Epoxy-coated mild steel
Specifications

Specifications

25 cm
Free Standing
37 cm
Metal
Waste Bin
Provide practical and convenient solutions for appropriate waste disposal
Waste Disposal, Keeping Areas Clean and Tidy
69 cm
8.131 kg
White
Rectangular
60 L
38.4 x 26.1 x 60 cm
1 Each
Videos
SDS
Documents
Certificates