missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Graduated Class B Type 3 Glass Pipets
Complies with ISO 835. MBL™ Graduated Class B Type 3 Glass Pipets are manufactured from soda-lime glass with robust tooled rim.
£21.60 - £36.65
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | ISO 835 |
Material | Soda Lime Glass |
Graduated | Yes |
Quantity | 5/Pk. |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12623042
|
MBL
PRA836B |
10 mL |
£31.30
Pack of 5 |
In Stock
Log in to see stock. |
|||||
12603042
|
MBL
PRA830B |
1 mL |
£28.45
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
12434741
|
MBL
PRA838B |
25 mL |
£36.65
Pack of 5 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
12613042
|
MBL
PRA834B |
5 mL |
£29.65
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
12590046
|
MBL
PRA832B |
2 mL |
£21.60
Pack of 5 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Calibrated to deliver from zero at the top to any graduation line down to the jet
- Graduations in permanent amber stain which resists aggressive washing solutions
Specifications
To Deliver | |
Soda Lime Glass | |
5/Pk. |
ISO 835 | |
Yes |