Learn More
MBL™ Graduated Class B Type 3 Glass Pipets
Complies with ISO 835. MBL™ Graduated Class B Type 3 Glass Pipets are manufactured from soda-lime glass with robust tooled rim.
Brand: MBL PRA830B
23.05 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 33
Additional Details : Weight : 0.10000kg
Description
- Calibrated to deliver from zero at the top to any graduation line down to the jet
- Graduations in permanent amber stain which resists aggressive washing solutions
Specifications
To Deliver | |
Soda Lime Glass | |
0.01 mL | |
±0.01 mL | |
1 mL |
ISO 835 | |
Yes | |
5/Pk. | |
Yellow | |
Graduated Pipette |