missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Graduated Class B Type 1 Glass Pipets
Measure liquids with permanent amber stain graduations. MBL™ graduated class B glass pipets with the zero mark at the top (type 1) makes it easy.
Brand: MBL PRA766B
Code : 33
Additional Details : Weight : 0.15300kg
Description
- Complies with ISO 835
- Calibrated to deliver from zero at the top to any graduation line down to the shoulder
- Graduations in permanent amber stain which withstands aggressive cleaning solutions
- Manufactured from soda lime glass with robust tooled jets
Specifications
To Deliver | |
Soda Lime Glass | |
0.1 mL | |
±0.1 mL | |
10 mL |
ISO 835 | |
Yes | |
5/Pk. | |
Orange | |
Graduated Pipette |