missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Graduated Class AS Type 2 Glass Pipets
Pipet with precision. The MBL™ class AS type 2 soda-lime glass pipet has permanent amber stain graduations.
Brand: MBL PRA812AS
13.89 GBP valid until 2024-12-31
Use promo code "21936" to get your promotional price.
Code : 33
Additional Details : Weight : 0.05400kg
Description
- Complies with ISO 835
- Calibrated to deliver from any graduation line down to zero at the jet
- Graduations in permanent amber stain which resists aggressive washing solutions
- Each pipette is calibrated 'to deliver' with a +5s waiting time
- Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications
Yes | |
Soda Lime Glass | |
0.02 mL | |
Black | |
Pipette |
DIN EN ISO 835:2007 | |
Yes | |
±0.01 mL | |
2 mL |