Learn More
MBL™ Graduated Class AS Type 1 Glass Pipets
Pipet with precision. MBL™ class AS type 1 soda-lime glass pipets have graduations in permanent amber stain. Type 1 pipets have the zero mark at the top of the pipet.
Brand: MBL PRA770AS
12.99 GBP valid until 2024-12-31
Use promo code "21936" to get your promotional price.
Code : 33
Additional Details : Weight : 0.06120kg
Description
- Complies with ISO 835
- Calibrated to deliver from zero at the top to any graduation line down to the shoulder
- Graduations in permanent amber stain which resists aggressive washing solutions
- Each pipette is calibrated to deliver with a +5s waiting time
- Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications
Yes | |
Soda Lime Glass | |
0.01 mL | |
Yellow | |
Pipet |
ISO 835 | |
Yes | |
±0.007 mL | |
1 mL |