missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 2000 and 3000 Benchtop Orbital Shakers

Conduct applications such as general mixing, cell cultures, solubility studies, extraction procedures and diagnostic testing with these benchtop orbital shakers.

Brand:  Thermo Scientific™ SHKE2000-1CEPR

Code : 50

Additional Details : Weight : 25.41400kg

 View more versions of this product

Product Code. 11724948

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Conduct applications such as general mixing, cell cultures, solubility studies, extraction procedures and diagnostic testing with durable, open-air platform Thermo Scientific™ MaxQ™ 2000 and 3000 Benchtop Orbital Shakers. Shakers are reliable in analog or digital operating systems with the choice of three platform sizes, combining ease of use with durability and accuracy.

Features

  • Platform sizes accept loads up to 35 lb. on the 2000 and 50 lb. on the 3000
  • Operate in temperature ranges of 0° to 40°C (104°F), 20 to 80% noncondensing humidity
  • Can be used in a variety of incubators, warm rooms, environmental chambers and refrigerators
  • Digital models feature a maintenance-free, solid-state DC brushless motor

Analog Models

  • Variable speed from 40 to 400rpm, controlled by a rotary dial monitored accurately by a traditional tachometer
  • Perform timed studies with timed operation from 1 to 60 min. or operate shaker in continuous mode

Digital Models

  • Variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
  • Minimize errors: speed and operating time display simultaneously on two individual LED displays
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Retains parameters during power failure and restarts unit automatically after power is restored
  • RS232 interface allows remote monitoring of speed and time

CO2-Resistant Digital Operating System

  • Electrical and mechanical components treated to protect them from up to 10% CO2 and 95% noncondensing humidity
  • Prevents humidity and CO2 from reacting with electrical components and forming carbolic acid

Platform Dimensions

  • Small: 11 x 13, 18 x 18, 18 x 24 in. (27.9 x 33, 45.7 x 45.7, or 45.7 x 60.9cm)
  • Large: 30 x 18 or 36 x 24 in. (76.2 x 45.7 or 91.4 x 60.9cm)

Overall Dimensions Inches (cm)

  • Models SHKA2000, SHKA2000-1CE, SHKE2000, SHKE2000CO2: 17.4 (44.2) x13.5 (34.3) x 6.4 (16.3)
  • Models SHKA3000, SHKE3000: 25.8 (65.5) x 29.4 (74.4) x 9.7 (24.6)

Shipping Weight lb. (kg)

  • Models SHKA2000, SHKA2000-1CE, SHKE2000, SHKE2000CO2: 47 (21.3)
  • Models SHKA3000, SHKE3000: 207 (93.9)

Ordering Information:

For a complete system, order platforms and clamps (sold separately).

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps)

Recommended for:

  • Cell culture
  • Bacterial suspensions
  • Solubility studies
  • Staining and destaining
  • Extraction procedures
  • Washing procedures
  • Diagnostic tests
  • Hybridization
  • General mixing
Warranty:2 years labor, 5 years parts, 10 years drive mechanism parts
Specifications

Specifications

MaxQ 2000
0.75 in. (1.9cm)
6.4 in.
50/60Hz
44.2cm
Triple eccentric drive
21.3kg
34.3cm
Shaker, Clamp Starter Kit (2 x 125mL, 4 x 250mL, 4 x 500mL, 2 x 1.000mL, 2 x 2.000mL clamps, plus 1 microwell plate clamp)
15 to 500rpm
15 to 500 ±1rpm
Digital
16.3cm
17.4 in.
35 lb. (15.9kg)
47 lb.
13.5 in.
MaxQ 2000 Orbital Small Capacity Open Air Shaker with 13” x 11” (33 x 27.9cm) Platform and Clamp Starter Kit
240V 50/60Hz
Videos
SDS
Documents
Certificates
View accessory products
Services

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.