missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ HDPE Barbed Fitting

Ensure a tight seal every time with Masterflex fittings. Designed to tight tolerances, these fittings match perfectly to your tubing to ensure smooth flow and a proper fit.

£30.70 - £109.00

Specifications

Product Type Barbed Fitting
Material HDPE
Min. Operating Temperature (Metric) -53°C
Packaging Quantity 10 Pack
Includes ETO sterilization
View More Specs

Products 8
Product Code Brand Shape For Use With Price Quantity & Availability  
Product Code Brand Shape For Use With Price Quantity & Availability  
12334598
View Documents
Masterflex™
30615-05
Straight 0.125 in. Tubing I.D.
£109.00
Pack of 10
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
12354598
View Documents
Masterflex™
30615-13
Straight 0.25 in. Tubing I.D.
£31.05
Pack of 10
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
12364598
View Documents
Masterflex™
30615-17
Straight 0.375 in. Tubing I.D.
£30.70
Pack of 10
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
11726158
View Documents
Masterflex™
30615-09
Straight 0.1875 in. Tubing I.D.
£31.05
Pack of 10
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
12314588
View Documents
Masterflex™
30613-13
T-shape 0.25 in. Tubing I.D.
£36.55
Pack of 10
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
12334588
View Documents
Masterflex™
30613-21
T-shape 0.5 in. Tubing I.D.
£35.75
Pack of 10
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
12374588
View Documents
Masterflex™
30614-01
Y 0.0625 in. Tubing I.D.
£40.05
Pack of 10
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
12384588
View Documents
Masterflex™
30614-05
Y 0.125 in. Tubing I.D.
£37.15
Pack of 10
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Requires no tools for quick and easy installation
  • Temperature range from −53° to +65°C
  • Very good chemical resistance
  • Sterilize by ethylene oxide only
  • A variety of shapes and sizes available
  • 10/pack
Specifications

Specifications

Barbed Fitting
-53°C
ETO sterilization
HDPE
10 Pack
65°C
Videos
SDS
Documents

Documents

Product Certifications