missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Direction arrow 90°, To the right, Red
Sign compliant to ISO 7010.
£4.00 - £13.25
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
Mounting Type | Self-adhesive |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15614777
|
Brady™
830794 |
100 mm | 100 mm |
£4.80
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
15624777
|
Brady™
830795 |
148 mm | 148 mm |
£4.00
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
15634777
|
Brady™
830796 |
200 mm | 200 mm |
£5.30
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
15644777
|
Brady™
830797 |
250 mm | 250 mm |
£7.80
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
15654777
|
Brady™
830799 |
315 mm | 315 mm | N/A | |||||
15664777
|
Brady™
830800 |
400 mm | 400 mm | N/A | |||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Self-adhesive | |
0.099 mm | |
Square | |
White on Red |
Gloss | |
Permanent Acrylic | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |