missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Microcentrifuge Tube Racks

Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature

£134.00 - £321.00

Specifications

Product Type Tube Rack
Autoclavable Not Autoclavable
Color Blue
Material Aluminum
View More Specs

Products 4
Product Code Brand Dimensions (L x W x H) Positions Holds Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) Positions Holds Price Quantity & Availability  
15989501
View Documents
Labconco™
4026403
8 x 8 x 1.5 in. (20.3 x 20.3 x 3.8cm) 96 Microtubes (1.5 mL)
£321.00
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
16358887
View Documents
Labconco™
4026401
8 x 6 x 1.5 in. (20.3 x 15.2 x 3.8cm) 96 Microtubes (0.5 mL)
£296.00
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
16802566
View Documents
Labconco™
4026402
6 x 2 x 1.5 in. (15.2 x 5.1 x 3.8cm) 18 Microtubes (1.5 mL)
£191.00
Each
Estimated Shipment: 07-01-2025
to see stock.
Add to basket
 
15546029
View Documents
Labconco™
4026405
5 x 2 x 2.5 in. (12.7 x 5.1 x 6.4cm) 12 Tubes (5 mL)
£134.00
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
Description

Description

Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature

  • Material: Anodized aluminum
  • Color: Blue

Specifications

Specifications

Tube Rack
Not Autoclavable
Blue
Aluminum
Videos
SDS
Documents

Documents

Product Certifications