missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ L Shaped Spreaders
Includes 250 spreaders
Brand: Microspec™ E7
Additional Details : Weight : 0.63000kg
Description
- Includes 250 L Shaped Spreaders
- Aseptic Manufacture
- Sterility Assurance Level 10-3
- 200 mm length
Specifications
Yes | |
Non-sterile | |
Blue | |
250 | |
No |
39 x 140 mm | |
L-Shape | |
Microseal Pouch | |
Styrene | |
Inoculation |