missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Bulk-Packed Platinum-Cured Silicone High-Performance Precision Pump Tubing
Excellent biocompatibility that meets multiple classifications
1655.00 EUR - 2870.00 EUR
Specifications
Material | Platinum-cured Silicone |
---|---|
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
Product Code | Brand | Tubing Size | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Flow Rate | Price | Quantity & Availability | ||||
11785778
|
Masterflex™
96404-13 |
13 | 36 mL/min |
1655.00 EUR
Pack of 20 |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||
11795778
|
Masterflex™
96404-14 |
14 | 130 mL/min |
1880.00 EUR
Pack of 20 |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11705788
|
Masterflex™
96404-16 |
16 | 480 mL/min |
1795.00 EUR
Pack of 20 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11720359
|
Masterflex™
96404-17 |
17 | 1700 mL/min |
2380.00 EUR
Pack of 20 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11750359
|
Masterflex™
96404-24 |
24 | 1800 mL/min |
2870.00 EUR
Pack of 20 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11715788
|
Masterflex™
96404-25 |
25 | 1000 mL/min |
2345.00 EUR
Pack of 20 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11760359
|
Masterflex™
96404-35 |
35 | 2600 mL/min |
1890.00 EUR
Pack of 10 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11770359
|
Masterflex™
96404-36 |
36 | 3400 mL/min |
2275.00 EUR
Pack of 10 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11740359
|
Masterflex™
96404-15 |
15 | 1100mL/min. |
2425.00 EUR
Pack of 20 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
- Pharmaceutical, biotech, peristaltic pumping, and food applications
- Excellent heat resistance, low compression set, odorless, nontoxic, translucent
- Comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size).
- Bulk tubing eliminates individual cardboard boxes, reduces unpacking time, and saves you money on shipping.
- Tubing comes in 25-ft bags.
Specifications
Platinum-cured Silicone | |
25 ft. | |
7.6 m |