Learn More
Ecolab™ Klercide Sporicidal Chlorine / Quat
A blend of stabilized chlorine dioxde and a quaternary ammonium compound. Ecolab™ Klercide Sporicide Chlorine / Quat is 0.2μ filtered, supplied sterile by gamma irradiation and double bagged under Grade A laminar flow in a Grade B cleanroom.
Brand: Ecolab™ 3078990
Code : NEW
Additional Details : Weight : 6.06000kg
Description
- Sterile by gamma irradiation
- EN 1276 Bactericidal (modified suspension test); EN 1650 Fungicidal; EN 13697 Bactericidal and fungicidal; EN 13704 Sporicidal
- Cleanroom processed
- Unique Sterishield Delivery System ensures the sterility of the contents is preserved throughout use
- Available with complete supporting documentation.
Specifications
Biocide | |
Colorless | |
Stabilized chlorine dioxide and a quaternary ammonium compound | |
Klercide sporicidal chlorine / quat; Sporicidal Chlorine / Quat | |
Bactericidal, fungicidal, sporicidal agent | |
1 L |
Sterile | |
Bactericidal EN 1276 (modified suspension test); Fungicidal EN 1650; Bactericidal and fungicidal EN 13697; Sporicidal EN 13704 | |
Bottle | |
0.2 μm | |
6/Cs. |