missing translation for 'onlineSavingsMsg'
Learn More

BUCHI KjelFlex K-360 Distillation Unit

Perform Kjeldahl nitrogen or protein determination and additional steam distillation in the most flexible way. The modular set-up allows for you to adapt the KjelFlex K-360 at any time including a wide selection of titrators to guarantee smooth and easy operation.

Brand:  BUCHI 043600

Code : 62

Additional Details : Weight : 25.60000kg

Product Code. 10798955

  • £13658.00 / Each

Estimated Shipment: 25-08-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Customizable analysis methods for multi-purpose use
  • Modular concept to adapt to changing needs
  • Modern instrument software enabling convenient routine use
  • Connection to various external titrators for semi-automated processing
  • Storage of results on the instrument (titrant consumption)
  • Data export on USB printer for documentation purposes
  • No unauthorized use due to password protection
  • Acid-resistant pump for additional steam distillation applications
  • Wide selection of titrators for colorimetric or potentiometric procedures
  • Reduction of steam power for gentle distillation
  • Maximum relative humidity of 80%
  • Measuring range of 0.1 to 200mg N

Specifications

Specifications

220 to 240 V, 50/60 Hz, 2200 w
Splash protector, titration set, power cable, operation manual, sample tube (300mL), storage tanks (10L), hose for chemical feed (6m), hose for cooling water feed (1.5m), hose for cooling water drain (1.8m), pair of glass tongs
660 mm
K-360
405 mm
400 mm
22 kg
5°C to 40°C
Videos
SDS
Documents
Certificates
View accessory products