missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ 100mL Pear-Shaped Glass Centrifuge Tubes with Pennyhead Stoppers
KIMAX™ tube used for the determination of small quantities of solids in large volumes of liquids. Recommended for the determination of free water and sediment in diesel and other distillate fuels, as a pass-fail indication of product quality (ASTM D2709).
Brand: DWK Life Sciences 45220-100
This item is not returnable.
View return policy
Description
KIMAX™ tube used for the determination of small quantities of solids in large volumes of liquids. Recommended for the determination of free water and sediment in diesel and other distillate fuels, as a pass-fail indication of product quality (ASTM D2709).
- KIMAX™ tube made with heavier walled tubing to withstand higher centrifugation speeds
- Calibrated to contain
- Scale is durable black ceramic enamel
- Replacement pennyhead glass stopper is 850100-0016. Do not centrifuge with stopper in tube.
- Capacity 100mL
- Max RCF 800
- Tube OD 58mm, Length without stopper 160mm
- Stem graduations in 0.01mL to 0.2mL with a tolerance of ±0.01mL
- Body graduation at 25mL with a tolerance of ±1.0mL
- Body graduations at 50 and 100mL with a tolerance of ±2.0mL
- Case of 6
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
To contain | |
100 mL | |
Borosilicate Glass | |
16 | |
Pear | |
58 mm | |
Centrifuge Tube |
USP, ASTM E 438, ASTM D2709 | |
Reusable | |
Used for the determination of small quantities of solids in large volumes of liquids | |
0 to 0.2mL in ±0.01mL, 25mL in ±1mL, >25mL in ±2mL | |
160 mm | |
0 to 0.2 mL in 0.01 mL increments, 25, 50, and 100 mL | |
800 x g |