missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
Brand: DWK Life Sciences 45165-10
44.06 EUR valid until 2024-11-15
Use promo code "21643" to get your promotional price.
This item is not returnable.
View return policy
Description
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
To contain | |
10 mL | |
Borosilicate Glass | |
Conical | |
Conical | |
Marking Spot | |
0.1 mL | |
2980 x g |
USP, ASTM E 438 | |
Reusable | |
0 to 0.2mL in ±0.05mL | |
108 mm | |
Not Included | |
17 mm | |
Centrifuge Tube |