missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Titeseal™ 4mL Shell Vials

15 x 45mm

POA

Specifications

Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
For Use With (Application) Chromatography applications
Height (English) 1.73 in.
View More Specs

Description

Description

  • 4mL capacity
  • Glass
  • Supplied with polyethylene plug-style needle closures

Specifications

Specifications

15 mm
4 mL
1.73 in.
Plug Style Needle
200/Pk.
Borosilicate Glass
Chromatography applications
Polyethylene
44 mm
Videos
SDS
Documents

Documents

Product Certifications