Learn More
Kimberly-Clark Professional™ Kimtech™ Pure G5 Sterile Latex Gloves
Sterile, hand-specific latex gloves provide sensitive and dextrous protection in Class 100/ISO 5 or higher cleanroom environments.
Brand: Kimberly-Clark Professional™ HC1170S
Code : NEW
Additional Details : Weight : 7.05600kg
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Fully sterilized latex material provides high levels of contamination protection
- Hand-specific, disposable and a natural color
- Textured palm and fingertips enhance grip and tactile sensitivity
- Beaded cuffs add strength to the gloves reducing the risk of tearing
- Easy donning and doffing
- Made from latex sterilized with gamma radiation and containing no powder
- Suitable for use in EU GMP ISO Class 5 Grade A or higher sterile cleanrooms
Specifications
ASTM D3577, IEST-RP-CC005 | |
1.5 | |
Yes | |
Specific | |
Latex | |
7 | |
8 mil | |
56853 | |
12 in. |
PPE Cat III, EN ISO 374-1:2016, EN 374-4:2003, EN ISO 374-5:2016 | |
Natural | |
Fully Textured | |
Yes | |
Powder Free | |
Sterile | |
0.20 mm | |
Kimtech™ Pure G5 | |
30.5 cm |