missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Pure G5 Latex 12 in. Cleanroom Gloves

G5 non-sterile 12 in. latex gloves provide enhanced tactile sensitivity and performance. Recommended for Class 100/ISO 5 or higher critical environments.

Brand:  Kimberly-Clark™ HC4411

Additional Details : Weight : 11.50000kg

 View more versions of this product

Product Code. 15651265

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Low in natural rubber proteins
  • Textured palm and fingers
  • Beaded cuff adds strength and makes donning easier
  • Ambidextrous
  • Thickness: 8.3 mil
  • Length: 12 in. (30 cm)
Specifications

Specifications

ASTM D3578
Class 100/ISO 5
Natural
Ambidextrous
No
Powder Free
8 mil
56811
12 in.
Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016
1.5
No Texture
Yes
Latex
Large
0.20 mm
Kimtech™ Pure G5
30.5 cm
Videos
SDS
Documents
Certificates
Special Offers

Special Offers