Learn More
Kimberly-Clark™ Kimtech™ Pure G5 Latex 12 in. Cleanroom Gloves
G5 non-sterile 12 in. latex gloves provide enhanced tactile sensitivity and performance. Recommended for Class 100/ISO 5 or higher critical environments.
Brand: Kimberly-Clark™ HC2211
Additional Details : Weight : 0.01000kg
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Low in natural rubber proteins
- Textured palm and fingers
- Beaded cuff adds strength and makes donning easier
- Ambidextrous
- Thickness: 8.3 mil
- Length: 12 in. (30 cm)
Specifications
ASTM D3578 | |
Class 100/ISO 5 | |
Natural | |
Ambidextrous | |
No | |
Powder Free | |
8 mil | |
56809 | |
12 in. |
Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016 | |
1.5 | |
No Texture | |
Yes | |
Latex | |
Small | |
0.20 mm | |
Kimtech™ Pure G5 | |
30.5 cm |