missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ G3 Sterile White Nitrile Hand Specific Gloves

G3 nitrile gloves feature a textured finish and provide enhanced sterile cleanroom protection for a wide range of contaminants in a Class 10/ISO 4 critical environment. Hand-specific pairs are appropriate for workers and technicians in medical device manufacturing, pharmaceuticals or research labs.

Brand:  Kimberly-Clark Professional™ HC61160

Code : 04

Additional Details : Weight : 6.00000kg

 View more versions of this product

Product Code. 11730803

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • White nitrile construction, validated to a Sterility Assurance Level (SAL) of 10-6, and cleanroom-ready packaging
  • Fully sterilized material features certified, high levels of contamination protection against particles, micro-organisms, viruses, cytotoxic drugs and chemical splash
  • Hand-specific, disposable and offer a high level of cleanliness
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
  • Beaded cuffs add strength and reduces the risk of tearing
  • Does not contain natural rubber latex, silicone or powder, reducing the risks of skin irritation
Specifications

Specifications

ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D3577, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D6978-05
Class 10/ISO 4
White
6 mil
Specific
Yes
Powder Free
Sterile
0.15 mm
Kimtech™ G3 Sterile
30.5 cm
EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016
1.5
Fully Textured
0.15 mm
Yes
Nitrile
6
6 mil
56888
12 in.
Videos
SDS
Documents
Certificates
Special Offers

Special Offers