missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ Pure G3 Cleanroom NXT™ Nitrile Gloves

Non-sterile nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.

Brand:  Kimberly-Clark Professional™ 62991

Code : NEW

Additional Details : Weight : 0.67200kg

 View more versions of this product

Product Code. 11790783

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Non-sterile nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.

  • Textured fingertips
  • Beaded cuff for easy donning
  • Contain no natural rubber latex
  • Ambidextrous
  • Thickness: 6.2 mil at fingertips
  • Length: 12 in. (30.5 cm)
  • White
  • Meet AQL level of 1.5 for pinholes
Specifications

Specifications

ASTM D6978-05: Resistance to permeation by chemo drugs
White
6 mil
Ambidextrous
Yes
Powder Free
6 mil
62991
12 in.
ISO Class 4
Partially Textured
0.15 mm
Yes
Nitrile
Small
0.15 mm
Kimtech™ G3
30.5 cm
Videos
SDS
Documents
Certificates
Special Offers

Special Offers