Learn More
Kimberly-Clark Professional™ Kimtech™ Pure G3 Cleanroom NXT™ Nitrile Gloves
Non-sterile nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.
Brand: Kimberly-Clark Professional™ 62993
Code : NEW
Additional Details : Weight : 0.93060kg
Description
Non-sterile nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.
- Textured fingertips
- Beaded cuff for easy donning
- Contain no natural rubber latex
- Ambidextrous
- Thickness: 6.2 mil at fingertips
- Length: 12 in. (30.5 cm)
- White
- Meet AQL level of 1.5 for pinholes
Specifications
ASTM D6978-05: Resistance to permeation by chemo drugs | |
White | |
6 mil | |
Yes | |
Nitrile | |
Large | |
0.15 mm | |
Kimtech™ G3 | |
30.5 cm |
ISO Class 4 | |
Partially Textured | |
0.15 mm | |
Yes | |
Powder Free | |
6 mil | |
62993 | |
12 in. |