missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ IPP Refrigerated Incubator with Peltier Cooling, 256 L, Stainless Steel
Temperature Range: 0°C to 70°C
Brand: Memmert™ IPP260
Code : 50
Additional Details : Weight : 164.00000kg
Description
- Temperature range 0°C up to +70 °C
- 5 model sizes (32 to 749 litres volume)
- 2 model variants: SingleDISPLAY and TwinDISPLAY
- Double doors standard for all models: Prevention of contamination and drops in temperature, and at the same time an optimum view of the sensitive load through wide-area interior glass doors
- Fans integrated in the Peltier elements ensure rapid energy transfer and optimum temperature distribution
Services
Three years
Specifications
CE | |
Stainless Steel | |
0°C to 70°C | |
High-definition TFT-color single display | |
2 | |
500 x 640 x 800 mm | |
640 mm | |
800 mm | |
164 kg | |
115/230 V, 50/60 Hz, 820 w | |
50/60 Hz |
256 L | |
German Type | |
Refrigerated Incubator | |
Works calibration certificate for 10°C and 37°C | |
0.1°C | |
824 mm | |
1183 mm | |
500 mm | |
113 kg | |
115/230 V |