missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Hydro H 11 V Vaporization Water Bath with CEE7/7 Plug

Vaporization water bath for gentle steaming work

Brand:  Lauda™ L003069

824.97 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 16619385

  • 990.00€ / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature adjustment via rotary knob with temperature scale
  • 1-point temperature controller
  • Water deficiency protection
  • Adjustable water level regulator, sieve bottom and ring set as standard
  • Bath interior, cover, sieve plate and heating element made of stainless steel
  • All hole covers consist of a multi-part ring set and are removable
  • Multi-piece ring set made of heat-resistant plastic
  • Internal hole provided on cover frame to accommodate a stand rod
  • Technical Features:
    • Working temperature range: 25 to 100 °C
    • Ambient temperature range: 10 to 40 °C
    • Temperature stability: 3 ± K
    • Heater power max: 1.5 kW
    • Power consumption max: 1.5 kW
    • Power consumption: 16 A
    • Size of bath (Ø): 91 mm
    • Number of bath openings: 6
    • Overall dimensions (W x D x H): 450 x 300 x 155 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifications

    Specifications

    25°C to 100°C
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers