missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Howard Leight™ Clarity™ C1 Earmuffs
Click to view available options
C1; Headband
Description
- Sound management technology
- Enhances on-the-job communication through uniform attenuation
- Noise Reduction Rating: 20dB
- Clarity blocks noise while voice, signal, alarm and other high frequencies can be heard more naturally, with less distortion, combating overprotection and worker isolation
- Dielectric/plastic construction withstands use and abuse, while protecting in electrical environments
- Quick-click height adjustment remains fixed during wear
- Snap-in ear cushions make replacement quick and easy
Specifications
Color | Metallic Blue |
Certifications/Compliance | EC Cat. 2, NRR 20 |
For Use With (Application) | Agriculture and farming, building construction, forestry, general contracting, heavy construction, landscaping, lumber or wood products, Metal fabrication, petrochemical Steel |
Noise Reduction Rating (NRR) | 20 dB |
Product Type | Headband Ear Muff |
Dielectric | Yes |
Material | Plastic |
Style | Over-the-head |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'