missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Hematology K2 EDTA Evacuated Tubes

For routine immunohematology testing

£433.00

Specifications

Material PET
Closure Type Safety Pull Cap
For Use With (Application) For routine immunohematology testing
Diameter (Metric) Outer 13 x 75 mm
View More Specs

Products 1
Product Code Brand Additive Closure Color Capacity (Metric) Price Quantity & Availability  
Product Code Brand Additive Closure Color Capacity (Metric) Price Quantity & Availability  
13018672
View Documents
Greiner Bio-One
454209
K2 EDTA Lavender 4 mL
£433.00
Pack of 1200
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Tube material: Polyethylene therephthalate
  • Cap color/ring color: lavender/black/yellow

Compliance

CE Marked

Specifications

Specifications

PET
Safety Pull Cap
For routine immunohematology testing
13 x 75 mm
Videos
SDS
Documents

Documents

Product Certifications