missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Angelantoni Industrie™ Helios Series Horizontal Laminar Flow
Used to protect the product from dangerous effects due to uncontrolled diffusion of air contaminants during its handling.
POA
Specifications
Filter Type | H14 HEPA |
---|---|
Lighting Type | Fluorescent |
Material | Stainless Steel (304L) 2B Finish |
Description
- Sterility of the working area greater than the ISO class 5 EN 14644 1 of particles 0.3mm and 0.5mm
- Horizontal laminar flow speed of 0.40m/sec. ±20%
- Stainless steel worktop AISI 304L 2B finishing
- Tempered glass side walls
- Worktop lighting with two fluorescent lamps
- Fans are of the centrifugal type with IP55 protection
- Air filtration performed with pre-filters to lose high retention capacity and H14 HEPA filters
- Microprocessor control system
- Automatic air speed controller with digital display
- N°3 through holes on each side glass for any installations of faucets
Specifications
H14 HEPA | |
Fluorescent | |
Stainless Steel (304L) 2B Finish |