missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Heat-shrink Polyolefin Wiremarker Sleeves
Brand: Brady™ 142699
Code : NEW
Additional Details : Weight : 0.64640kg
Specifications
RoHS compliant B-342 to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized to UL224, SAE-AMS-DTL-23053/5 C (Class 1), SAE-AS-81531 | |
Yellow | |
Roll | |
One | |
Wire Marker Sleeve | |
BMP™71, TLS2200, TLSPC Link | |
Rectangle | |
25.78W x 6 mmH | |
22 to 16 AWG | |
27 m | |
2.79 to 1.17 mm |
Bulk BMP71 PermaSleeve Wire Marker Sleeves | |
Matte | |
Polyolefin | |
Dot Matrix, Thermal Transfer | |
For wire and cable marking | |
1000/Roll | |
3:1 | |
-55°C to +135°C | |
6 x 25.78 mm | |
25.78 mm |