missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Heat-shrink Polyolefin Wiremarker Sleeves
Brand: Brady™ 115017
Code : NEW
Additional Details : Weight : 0.90720kg
Specifications
RoHS compliant B-342 to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized to UL224, SAE-AMS-DTL-23053/5 C (Class 1), SAE-AS-81531 | |
White | |
Roll | |
One | |
Wire Marker Sleeve | |
BMP™71, TLS2200, TLSPC Link | |
Rectangle | |
44.83 x 16.4 mm (W x H) | |
12 to 6 AWG | |
44.83 mm | |
8.13 to 3.18 mm |
Bulk BMP71 PermaSleeve Wire Marker Sleeves | |
Matte | |
Polyolefin | |
Dot Matrix, Thermal Transfer | |
For wire and cable marking | |
1000/Roll | |
3:1 | |
-55°C to +135°C | |
16.4 x 44.83 mm | |
16.4 mm |