missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Haz-Mat Socks
Stop the spread of acids and bases.
£128.27 - £162.69
Specifications
Color | Pink |
---|---|
Material | Polypropylene |
Type | Hazmat Absorbent Sock |
For Use With (Application) | Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |
Product Code | Brand | Capacity (English) | Size | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Size | Weight (English) | Price | Quantity & Availability | |||
12382459
|
New Pig
124CR |
100 oz. | 3 dia. x 46 in. L (7.62 x 116.8 cm) | 11.2 lb. |
£128.27
Pack of 12 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
15355813
|
New Pig
HA1010 |
9 gal. | 10 L x 5 W x 10 in. H (3.04 m x 12.7 x 2.54 cm) | 15 lb. |
£134.90
Pack of 2 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
12449277
|
New Pig
PIG301 |
2 gal. | 10 ft. L x 3 in. W (3.04 m x 7.62 cm) | 14 lb. |
£162.69
Pack of 6 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
Description
- Chemical-resistant; won't degrade or cause a dangerous reaction upon contact with corrosive spills
- Excellent for quickly diking and stopping the spread of chemical spills
- Absorb and retain most acids, bases and unknown liquids
- Can be incinerated after use to reduce waste
Specifications
Pink | |
Polypropylene | |
Hazmat Absorbent Sock | |
Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |