missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ HandiMark™ Indoor/Outdoor Vinyl Tape
Brand: Brady™ 142298
Code : 50
Additional Details : Weight : 0.09530kg
Specifications
2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Acrylic, Permanent, Cold Temperature | |
Gold | |
Vinyl | |
For facility and safety identification | |
60° 50 Gardner Units | |
-40°C to +82°C | |
15 m |
HandiMark Indoor/Outdoor Vinyl Tape | |
Powder-coated | |
Gloss | |
HandiMark Indoor/Outdoor Tape | |
HandiMark Printer | |
1500/Pk. | |
0.024 mm | |
50 mm |