missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper

Used in analytical works in laboratories. Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper has medium filtration velocity.

Brand:  Fisherbrand™

Additional Details : Weight : 0.28200kg

 View more versions of this product

Product Code. 15545689

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Fisherbrand™ QL100 - May be used in many applications where Whatman No. 1 or Schleicher and Schuell No. 595 are used. Provides medium retention and medium/fast flow rate. Suitable for general filtration of many types of sample.
Specifications

Specifications

185 mm dia.
Cellulose
5 to 13 μm
601
0.16 mm
185 mm
Disc
5 to 13 μm
Filter Paper used in analytical works in laboratories, medium filtration velocity
100/Pk.
185 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers