missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper
Used in analytical works in laboratories. Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper has medium filtration velocity.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
Applications:- Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries
Specifications
250 mm dia. | |
Cellulose | |
5 to 13 μm | |
601 | |
0.16 mm | |
250 mm |
Folded Disc | |
5 to 13 μm | |
Filter Paper used in analytical works in laboratories, medium filtration velocity | |
100/Pk. | |
250 mm |