Learn More
Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper
Used in analytical works in laboratories. Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper has medium filtration velocity.
Brand: Fisherbrand™
98.58 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
Applications:- Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries
Specifications
450 x 450 mm | |
Cellulose | |
5 to 13 μm | |
601 | |
0.16 mm | |
450 mm |
Sheet, 450 x 450mm | |
5 to 13 μm | |
Filter Paper used in analytical works in laboratories, medium filtration velocity | |
100/Pk. | |
450 x 450mm | |
450 mm |