missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 115 Cellulose Very Slowly Filtering Qualitative Filter Paper
Fisherbrand™ Grade 115 Cellulose Very Slowly Filtering Qualitative Filter Paper are made of cellulose fibers.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Ash content is 0.007%
- With very fine pores
- Used for extremely difficult filtration conditions such as cold barium sulphate, metastannic acid and cuprous oxide
Specifications
Ash Content: 0.007% | |
Cotton Linters | |
2 to 3 μm | |
15 | |
0.14 mm | |
185 mm |
Disc | |
2 to 3 μm | |
For extremely difficult filtration | |
100/Pk. | |
Quantitative Filter Paper |