missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 114 Cellulose Slow Filtering Qualitative Filter Paper
Filters metal particulates.
Brand: Fisherbrand™
Code : 47
Additional Details : Weight : 0.12240kg
Description
- Pure grade
- Made of cellulose fibers
- Alpha content of nearly 100% according precise norms
- Ash content:0.06%
Application
- Used for filtration of barium, lead, zinc, nickel sulphates, hydroxide, fluoride of calcium
- Used in essential, industrial oil
- Atmospheric analysis
- Beverage industry
- Food, chemical industry
Specifications
Ash Content: 0.06% | |
Cellulose | |
3 to 5 μm | |
114 | |
0.14 mm | |
125 mm |
Disc | |
3 to 5 μm | |
Filtration of fine precipitates such as Nickel Sulphide, Lead Dioxide, Calcium Fluoride | |
100 Pack | |
125 mm |