missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 113 Cellulose Medium Filtering Qualitative Filter Paper
Filters fine particulates.
Brand: Fisherbrand™
Code : 47
Additional Details : Weight : 0.25000kg
Description
- Pure grade
- Made of cellulose fibers
- Alpha content of nearly 100% according precise norms
- Ash content:0.06%
Application
- Used for liquids, fine particulates
- Used in essential, industrial oil
- Atmospheric analysis
- Beverage industry
- Food, chemical industry
Specifications
Ash Content: 0.06% | |
Cellulose | |
5 to 8 μm | |
113 | |
0.16 mm | |
570 mm |
Sheet | |
5 to 8 μm | |
Suitable for fast filtration of liquids with fine particle | |
100 Pack | |
570 x 460mm | |
460 mm |