missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 112 Cellulose Medium Fast Filtering Qualitative Filter Paper

Suitable for fast filtration of liquid with fine particles.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11720225

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Pure grade
  • Made of cellulose fibers
  • Alpha content of nearly 100% according precise norms
  • Ash content:0.06%

Application

  • Used for liquids, fine particulates
  • Used in essential, industrial oil
  • Atmospheric analysis
  • Beverage industry
  • Food, chemical industry
Specifications

Specifications

Ash Content: 0.06%
Cellulose
8 to 12 μm
112
0.17 mm
270 mm
Folded Disc
8 to 12 μm
Typical grade for qualitative tasks, most of Sulphides, beer and malt analysis
100 Pack
270 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers