missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 1106 Cellulose Technical Filter Paper
Used for viscous liquids and coarse particles.
£12.50
Specifications
Material | Cellulose |
---|---|
Particle Retention | 50 to 80 μm |
Pore Size | 50 to 80 μm |
For Use With (Application) | For syrups, animal fats, vegetable fats, margarines, Gelatin, dense oils, emulsions, essential oils |
Grade | 1106 |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11764464
|
Fisherbrand™
|
Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Thick smooth paper with large pore structure
Specifications
Cellulose | |
50 to 80 μm | |
1106 | |
0.47 mm |
50 to 80 μm | |
For syrups, animal fats, vegetable fats, margarines, Gelatin, dense oils, emulsions, essential oils | |
100 Pack |