missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smeg™ Glassware GW3060BX Professional Line Washer
Used for antibacterical thermal disinfection. Smeg Instruments Laboratory Glassware GW3060BX Professional Line Washer has electronic door lock system for user safety.
Marca: Smeg™ GW3060BX
Les retours ne sont pas autorisés pour ce produit.
Consulta la politica di reso
Descrizione
- Washing up to 95°C
- 3 Microprocessor programmable electronic control
- Serial port RS232 for connection to external printer or PC
- 128 x 64 pixel graphics display for different languages messages
- High efficency steam condenser with cold water injection
- Active thermodynamic drying
- High efficency steam condenser Ecoslim, with cold water injection
- Peristaltic pump for liquid detergent, liquid neutralizer
- Installing two additional peristaltic pump possible
- Washing chamber and internal door is made of AISI 316L stainless steel
- External panels are made of AISI 304 stainless steel
- Two independent washing levels through telescopic guides
- Contains water softener with salt sensor
- Cold water, hot water and demineralized water connections
- Contains no trolleys
- Programs: 20 default, 10 free
- External dimensions: L x D x H: 600 x 640 x 850mm
- Internal working dimensions LxDxH: 525 x 490 x 570mm
Specifica
Glassware Professional Line Washer | |
3/N/PE 7kW max | |
50 Hz |
GW3060BX | |
400 V |