missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ General Purpose Specific Gravity Hydrometers

Shot loaded specific gravity hydrometers for surface tension 0.700 to 0.750g/mL

£11.45 - £17.70

Specifications

Quantity 1Each
Type Specific Gravity Hydrometer
Increments 0.002 g/mL
Certifications/Compliance UKAS
Length (Metric) 190 mm
View More Specs

Products 7
Product Code Brand Baume Range Price Quantity & Availability  
Product Code Brand Baume Range Price Quantity & Availability  
12811458
View Documents Promotion Details
Brannan™
10/911/0
1.20 to 1.25
£15.50
Each
View alternative products
Save Up to 
»
Estimated Shipment: 14-05-2024
to see stock.
Add to basket
 
12841458
View Documents Promotion Details
Brannan™
10/914/0
1.35 to 1.40
£17.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 14-05-2024
to see stock.
Add to basket
 
12851458
View Documents Promotion Details
Brannan™
10/915/0
1.40 to 1.45
£15.90
Each
View alternative products
Save Up to 
»
Estimated Shipment: 14-05-2024
to see stock.
Add to basket
 
12861458
View Documents Promotion Details
Brannan™
10/916/0
1.45 to 1.50
£17.70
Each
View alternative products
Save Up to 
»
Estimated Shipment: 14-05-2024
to see stock.
Add to basket
 
12851448
View Documents Promotion Details
Brannan™
10/905/0
0.9 to 0.95 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12891448
View Documents Promotion Details
Brannan™
10/909/0
1.10 to 1.15 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12811448
View Documents Promotion Details
Brannan™
10/901/0
0.7 to 0.75 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

For surface tension 0.700 to 0.750g/mL.
Shot loaded, length 190mm, scale subdivisions 0.002, accuracy ±0.002 specific gravity.
Specifications

Specifications

1Each
0.002 g/mL
190 mm
Specific Gravity Hydrometer
UKAS
Videos
SDS
Documents

Documents

Product Certifications