missing translation for 'onlineSavingsMsg'
Learn More

SPEX™ Frosted PE Vial

SPEX™ Frosted PE Vial holds one (9.5 mm) steel grinding ball and can be used with a cryo-block or vial rack.

Brand:  SPEX™ 2241-PEF-200

Product Code. 15330442

  • £193.00 / Pack of 200
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Frosted polyethylene
  • 12.7 mm diameter
  • 50.8 mm length
  • Holds one 9.5 mm steel grinding ball (2155)
  • Can be used with (2662) cryo-block or (2190) vial rack
  • Not pre-cleaned or pre-loaded with grinding balls
  • Grinding load per vial 1.5 mL
Specifications

Specifications

5 mL
Cryo-Block (2662) or Vial Rack (2190)
Frosted Polyethylene
12.7 mm
Screw Cap
200 Vials
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers