missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Flat Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap
Ideal for optical measurements due to its high clarity.
Brand: Greiner Bio-One 189170
This item is not returnable.
View return policy
Description
- Volume: 7mL
- White plastic screw cap
- Without writing label
- Dia. x Height: 18 x 50mm
- Manufactured aseptically in a Class II Clean Room environment
- Can be used universally for academic and medical purposes
Specifications
Multi-purpose Container | |
Aseptic | |
White | |
Screw Cap | |
For academic and medical purposes | |
50 mm |
Polystyrene | |
7 mL | |
Plastic | |
18 mm | |
No Label |