missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Flat Bottom Polystyrene Multipurpose Container with Metal Screw Cap
Ideal for optical measurements due to its high clarity.
Brand: Greiner Bio-One 225170
This item is not returnable.
View return policy
Description
- Metal screw cap
- With or without plain label
- Manufactured aseptically in a Class II Clean Room environment
- Can be used universally for academic and medical purposes
Specifications
Multi-purpose Container | |
Aseptic | |
Metal | |
49 mm | |
No Label |
Polystyrene | |
150 mL | |
Screw Cap | |
For academic and medical purposes | |
107 mm |