missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GP1000 General Purpose Peristaltic Pump System

Use this tubing pump for consistent fluid delivery and contamination free pumping in peristaltic pumping applications. Fisherbrand™ GP1000 Peristaltic General Purpose Pump System features accurate, reliable control of flow and dosing.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 7.80300kg

Product Code. 15377547

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Ergonomic design
  • Easy to use and maintain
  • Digital display of RPM for accurate control 
  • Pump head enables rapid tubing changes
  • Robust motor and drive system provides low-maintenance long-term operation
  • Fluid contacts only the tubing material
  • Intuitive control keypad
  • Stop and start from the front panel
  • Easily increase/decrease flow through the membrane key-pad
  • Universal voltage and frequency capability
  • IEC320 socket provided
  • Reversible pump direction permits purging of tubing prior to use
  • Quick start guide included for fast easy set-up
  • Utilizes various tubing sizes to provide a broad flow range
  • Ability to pump against pressure up to 60psig providing longer filtration cycle
Specifications

Specifications

GP1000 Peristaltic General Purpose Pump System
0.5 to 3,000 mL/min.
Quick Start Guide
ABS (Housing), Buna-N (Pump Head), Cold-Rolled Steel (Pump Head), Delrin (Pump Head), GF Nylon (Pump Head), Polycarbonate (Pump Head), Stainless Steel (Pump Head)
60 psig
Variable-Speed
90 to 130 VAC, 200 to 260 VAC
152.4 mm
279.4 mm
104°F
32°F
400 rpm
CE, cETL, ETL, RoHS
31.7 x 27.9 x 15.2 cm
Yes
LED
Yes
1/10 hp
317.5 mm
104°F
+32 °F
Videos
SDS
Documents
Certificates