missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Female Threaded Straight Coupling

Feature rolled threads for improved strength. Use threaded fittings with our rigid tubing for your high-pressure applications

Brand:  Masterflex™ 31410-03

 View more versions of this product

Product Code. 11825493

  • £121.00 / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very good chemical resistance.
  • Rated to 7500psi at 77°F (25°C).
  • Usable from -65 to +550°F (-53 to +289°C).
  • Threaded fittings are sturdy and designed for permanent installation.
  • We offer threaded couplings and reducers, elbows and nipples, reducers and bushings, bushings, tees and plugs, and bulkhead and manifolds.
  • Available in a variety of sizes and materials.
Specifications

Specifications

Female Threaded Straight Coupling
Stainless Steel
39 mm
-53°C
1/2 in.
27 mm
1/2 in.
550°F
Autoclavable
1 9/16 in.
-65°F
1/2 in.
1/2 in.
1 1/16 in.
7500 psi
289°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers