missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum.
Brand: Labconco™ 7542800
184.30 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Requires : Adapters are required to attach flasks to freeze dry valve ports.
This item is not returnable. View return policy
Description
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum
- Features a wide mouth opening to load fast and clean easily
- Flat bottom reduces spills and provides better balance
- Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
- Tops, bottoms, and filter paper are available separately as replacement components
Specifications
3.55 in. | |
Borosilicate Glass | |
13.5 cm | |
1.8 lb. | |
Wide | |
90.2 mm |
600 mL | |
5.3 in. | |
Flask | |
Reusable | |
Flat | |
0.8 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only > Capacity: 600 mL
Spot an opportunity for improvement?Share a Content Correction